Micro-Tech® 30° cutting pliers
Nose shape | Curved |
---|---|
Length | 120 mm |
Weight | 65 g |
Logistic Weight | 77 g |
---|---|
Packaged dimensions (D x W x H) | 165x75x20 mm |
Package weight | 77 g |
Nose shape | Curved |
Length | 120 mm |
Weight | 65 g |
Length of noses | 23 mm |
Cutting capacity | 0.6 mm |
Usually arrives within 14 working days