KNIPEX 7001180EAN DIAGONAL CUTTING NIPPERS 180MM


Diagonal Cutter

References
knipex:70 01 180 EAN
rubix:388A3560
ean:4003773022954
brand logo
brand logo
Technical specifications
Nose shapeRound
Length180 mm
Weight200 g
See all Specifications

Product details : KNIPEX 7001180EAN DIAGONAL CUTTING NIPPERS 180MM


Strengths

•The indispensable diagonal cutter for all-round use
High-quality material and precise workmanship for long service life
Precision cutting edges for soft and hard wire
Clean cutting of thin copper wires, also at the cutting edge tips
Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC
Narrow head style for use in confined areas

Technical specifications


Attributes
Nose shapeRound
Length180 mm
Weight200 g
Cutting capacity4 mm
TypeDiagonal Cutter
Show UNSPSC/ECL@SS
£ 20.57 excl. VAT
/ Each
£ 24.68 incl. VAT
  • Usually arrives within 14 working days