LINDSTROM 8151 DIAGONAL CUTTER ESD SAFE HANDLE 0.2-1.6MM
Side cutter 8150
See technical informationSee documentsReferences
Lindström:8151
Rubix:010327
EAN:7314150051199

Documents
Product details : LINDSTROM 8151 DIAGONAL CUTTER ESD SAFE HANDLE 0.2-1.6MM
Side cutters. Material: high-grade high-alloy steel. Burnished. Numerically-controlled grinding machines ensure accurate cutting edge angles and closure, which increases the reliability and consistency of the tool. Precision induction hardened, 63-65 HRC. Special hinge for minimum friction and maximum cutting results. ESD safe plastic grips with return spring. Suitable for cutting wire and standard print placement work and assembly work. The indicated cutting capacity also applies for copper!. Type "J" is suitable for stripping and cutting insulated copper wire. The "CO" standard handles are made from conductive material.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Length | 112.5 mm |
| Weight | 49 g |
| Length of noses | 12.5 mm |
| Type | side cutter |
Show UNSPSC/ECL@SS
£ 50.40 excl. VAT
/ Each
£ 60.48 incl. VAT
- Delivery usually within ( 14 ) days
