References
Facom:82H.8
Rubix:1235577
EAN:3148511230817



Product details : FACOM HEXAGONAL KEY 82H.8
82H- Short metric male Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Packaged dimensions (D x W x H) | 110x45x10 mm |
| Package weight | 61 g |
| Imprint | hex / allen |
| Imprint size | 8 |
| Length | 100 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 2.09 excl. VAT
/ Each
£ 2.51 incl. VAT
- Delivery usually within ( 14 ) days
