82H- Short metric male Allen keys
Imprint | Hex / Allen |
---|---|
Imprint size | 19 |
Length | 180 mm |
Logistic Weight | 618 g |
---|---|
Packaged dimensions (D x W x H) | 205x95x25 mm |
Package weight | 623 g |
Imprint | Hex / Allen |
Imprint size | 19 |
Length | 180 mm |
Finishing | Phosphate |
Usually arrives within 14 working days