FACOM HEXAGONAL KEY 83.8AVSE
83.AVSE - Insulated male angled wrenches 1,000 volts VSE series
See technical informationReferences
Facom:83.8AVSE
Rubix:1235649
EAN:3148511246702



Product details : FACOM HEXAGONAL KEY 83.8AVSE
83.AVSE - Insulated male angled wrenches 1,000 volts VSE series
-Wrench manufactured in an alloyed steel treated for superior resistance to standards specifications.
- Insulation with "safety" colour coding.
-Wrench manufactured in an alloyed steel treated for superior resistance to standards specifications.
- Insulation with "safety" colour coding.
Technical specifications
Attributes
| Logistic Weight | 119 g |
|---|---|
| Packaged dimensions (D x W x H) | 125x85x15 mm |
| Package weight | 119 g |
| Imprint | hex / allen |
| Imprint size | 8 |
| Length | 125 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 21.73 excl. VAT
/ Each
£ 26.08 incl. VAT
- Delivery usually within ( 14 ) days
