References
Stahlwille:43560004
Rubix:210A9882
EAN:4018754029570



Product details : STAHLWILLE 10759.A.1/16 OFFSET SCREW DRIVER 50MM
with hexagon end for Ratchet N. 415SGH, patent.
Round shaft on Screwdriver enables locking of ball retainer
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x35x72 mm |
|---|---|
| Logistic Weight | 5 g |
| Imprint | hex / allen |
| Imprint size | 1/16 in |
| Length | 50 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.01 excl. VAT
/ Each
£ 6.01 incl. VAT
- Usually arrives within 14 working days
