FACOM HEXAGONAL KEY 83H.9/64

83H - Long male Allen keys in inches

See technical information
References
Facom:83H.9/64
Rubix:1235726
EAN:3148511244715
brand logo
Technical specifications
Imprinthex / allen
Imprint size9/64''
Length95 mm
See all Specifications

Product details : FACOM HEXAGONAL KEY 83H.9/64


83H - Long male Allen keys in inches
- Made of silicon steel.
- Presentation: phosphated

Technical specifications


Attributes
Logistic Weight11 g
Packaged dimensions (D x W x H)105x30x5 mm
Package weight11 g
Imprinthex / allen
Imprint size9/64''
Length95 mm
Finishingphosphate
Show UNSPSC/ECL@SS
£ 1.88 excl. VAT
/ Each
£ 2.26 incl. VAT
  • Delivery usually within ( 14 ) days