STAHLWILLE 1/4 AF SMALL DOE SPANNER ELEC
Double Open Ended Spanner
See technical informationSee documentsReferences
Stahlwille:ELECTRIC 12a 1/4
Rubix:4526925
Manufacturer :40461616
EAN:4018754019977



Documents
Product details : STAHLWILLE 1/4 AF SMALL DOE SPANNER ELEC
Chrome-Alloy-Steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x15x91 mm |
|---|---|
| Logistic Weight | 9 g |
| Opening | 1/4 ' |
| Length | 91 mm |
| Type | open-end wrench |
| Finishing | chromed |
| Diameter | 14.7 mm |
Show UNSPSC/ECL@SS
£ 10.06 excl. VAT
/ Each
£ 12.07 incl. VAT
- Usually arrives within 14 working days
