References
Bahco:747-14
Rubix:401A4816
Manufacturer :747-14
EAN:7314150362554



Product details : BAHCO 747-14 3/8 OPEN END-14
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 14 mm |
|---|---|
| Length | 25 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 34.00 excl. VAT
/ Each
£ 40.80 incl. VAT
- Delivery usually within ( 14 ) days
