STAHLWILLE 40484444 7/8 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40484444
Rubix:4526893
EAN:4018754020232



Documents
Product details : STAHLWILLE 40484444 7/8 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x49x261 mm |
|---|---|
| Logistic Weight | 217 g |
| Opening | 7/8 |
| Length | 260 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 26.86 excl. VAT
/ Each
£ 32.23 incl. VAT
- Usually arrives within 14 working days
