Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 03500078 1/2 INCH DRIVE X 2.3/8 AF CROW-FOOT
STAHLWILLE 03500078 1/2 INCH DRIVE X 2.3/8 AF CROW-FOOT
540a series CROW-FOOT spanners
References
stahlwille:
540 A 2 3/8
rubix:
4527167
ean:
4018754121366
Product details
Technical specifications
Product details : STAHLWILLE 03500078 1/2 INCH DRIVE X 2.3/8 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.54
excl. VAT
/
Each
£
187.85
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
FACOM 74AT.11 PROT NUT DRIVER 11MM STD
GEDORE 2 10X13 6016160 10MM X 13MM RING SPANNER
"895920 4-IN-1 RATCHET RING SPANNER 8"" 10-12"" 13 MM - METRIC"
ROEBUCK WRENCH SOCKET 6X12 OPENING 22MM 865313
FACOM 44.27X30 44 OPEN END JAW SPANNERS METRIC 27 X 30MM
ROEBUCK SLOGGING RING SPANNER 1.5/8 INCH WHITWORTH
MELFORM MEL TM 14 16MM HEX X 17MM HEX X 127MM LONG BOX SPANNER
STAHLWILLE 41481620 1/4X5/16 DBL END OPENRING SPANNER
GEDORE 7691260 7118-30 RECTANGULAR OPEN END FITTING SE 14 X 18 30 MM
GEDORE 306 46 46MM FLOGGING SPANNER
STAHLWILLE 41071819 18 X 19MM DOUBLE END RING 10 DEG OFF SET
GEDORE 894 80 SINGLE OPEN ENDED SPANNER 80MM
STAHLWILLE 40080808 COMBINATION SPANNER 8MM
FACOM COMBINATION WRENCH 41.26
FACOM 467.16SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 16MM