BAHCO 4M-12-13 RING WRENCH


Flat Double Ring End Wrench

References
bahco:4M-12-13
rubix:133A0447
ean:7314151829445
brand logo
brand logo
Technical specifications
Opening12x13
Length143 mm
See all Specifications

Product details : BAHCO 4M-12-13 RING WRENCH


Strengths

•Thin-walled heads, both sides chamfered
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint

Technical specifications


Attributes
Logistic Weight40 g
Opening12x13
Length143 mm
Weight36 g
Finishingchromed
Number of sides2
Typebox wrench
Compositionalloy steel
Show UNSPSC/ECL@SS
£ 13.22 excl. VAT
/ Each
£ 15.86 incl. VAT
  • Usually arrives within 14 working days