STAHLWILLE 58231017 17MM OPEN RING INSERT TOOL 9 X 12
Open Ring Insert Tools 733
See technical informationSee documentsReferences
Stahlwille:58231017
Rubix:2517106
EAN:4018754034406



Documents
Product details : STAHLWILLE 58231017 17MM OPEN RING INSERT TOOL 9 X 12
Open ring insert tools.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x32x47 mm |
|---|---|
| Logistic Weight | 64 g |
| Opening | 31.5 mm |
Show UNSPSC/ECL@SS
£ 44.62 excl. VAT
/ Each
£ 53.54 incl. VAT
- Usually arrives within 14 working days
