GEDORE 8792-20 8792 SPIGOT FITTING RING ENDED 16 Z 20MM
Attachable-ring-wrench-key 16 Z - 8792
See technical informationReferences
Gedore:8792-20
Rubix:1226050
Manufacturer :7713410
EAN:4002805872208

Product details : GEDORE 8792-20 8792 SPIGOT FITTING RING ENDED 16 Z 20MM
Ring end fitting 16 Z, 20 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Opening | 20 mm |
| Fixation | stiftborging |
| Length | 32 mm |
Show UNSPSC/ECL@SS
£ 41.83 excl. VAT
/ Each
£ 50.20 incl. VAT
- Delivery usually within ( 22 ) days
