Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58214013 13MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58214013 13MM OPEN END INSERT TOOL 14 X 18
731/40 Open-ended shell tool
References
stahlwille:
58214013
rubix:
80017501
manufacturer :
731/40 13
ean:
4018754033928
Technical specifications
Opening
13
mm
Fixation
14x18
mm
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58214013 13MM OPEN END INSERT TOOL 14 X 18
For torque wrenches with internal square 14x18 mm.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
31
x
57
mm
Logistic Weight
128
g
Opening
13
mm
Fixation
14x18
mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.05
excl. VAT
/
Each
£
51.66
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 58611032 OPEN END INSERT TOOL 9 X 12 1/2 INCH
GEDORE 8796-30 22MM SPIGOT FITTING RING ENDED 30MM
GEDORE 1565508 8799-41 RING END FITTING 28Z. 41MM
STAHWILLE 7787 SQ DRIVE ADAPTOR 1/4 SOCKET X 3/8 PLUG
STAHLWILLE 58611040 OPEN END INSERT TOOL 9 X 12 3/4 INCH
STAHLWILLE 58621040 RING INSERT TOOL 9 X 12 3/4 INCH
GEDORE 13MM RING INSERT 7212-13
STAHLWILLE 58614038 OPEN END INSERT TOOL 14 X 8 11/16 INCH
FACOM POLYGON DRIVES 13.32
GEDORE 8792-17 8792 SPIGOT FITTING RING ENDED 16 Z 17MM
STAHLWILLE 58214021 21MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58224021 21MM RING INSERT TOOL 14 X 18
STAHLWILLE 58624036 RING INSERT TOOL 14 X 18 5/8 INCH
GEDORE 8792-13 8792 SPIGOT FITTING RING ENDED 16 Z 13MM
FACOM 21MM OE SPAN 14 X 18 FITTING 11.21