STAHLWILLE 58214016 16MM OPEN END INSERT TOOL 14 X 18
731/40 Open-ended shell tool
See technical informationReferences
Stahlwille:58214016
Rubix:2517022
Manufacturer :731/40 16
EAN:4018754033959




Product details : STAHLWILLE 58214016 16MM OPEN END INSERT TOOL 14 X 18
For torque wrenches with internal square 14x18 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x37x59 mm |
|---|---|
| Logistic Weight | 140 g |
| Opening | 16 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 44.94 excl. VAT
/ Each
£ 53.93 incl. VAT
- Usually arrives within 14 working days
