Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 0008 613062 ZD00 CRIMPED CUP BRUSH 75 X M14 2008
OSBORN 0008 613062 ZD00 CRIMPED CUP BRUSH 75 X M14 2008
Osborn Crimped Cup Brush
References
osborn:
0008 613062 ZD00
rubix:
060084
Technical specifications
Brush diameter
75
mm
Use
• Most Commonly Used By Tradesmen
See all Specifications
Product details
Technical specifications
Product details : OSBORN 0008 613062 ZD00 CRIMPED CUP BRUSH 75 X M14 2008
Osborn crimped cup brush is most commonly used by tradesmen, these well balanced brushes ensure easy handling
Strengths
Well balanced brushes
Ensures easy handling
Applications
Most commonly used by tradesmen
Technical specifications
Attributes
Brush diameter
75
mm
Use
• Most Commonly Used By Tradesmen
Speed
12500
rpm
Diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.25
excl. VAT
/
Each
£
9.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK CB1506H UNIVERSAL CUP BRUSH 1.1/4 DIAMETER X 1.1/2 INCH FACE
OSBORN WIRE CUP BRUSH 100MM X M14 2 0.50MM TK 608154
ROEBUCK BA14 STANDARD WHEEL BRUSH ARBORS 1/4 THREAD X 1/4 INCH SH
OSBORN 0002631331 WHEEL BRUSH KNOTTED WIRE S/S D115
OSBORN 9902566362 WHEEL BRUSH CRIMPED WIRE S/S D200
ROEBUCK CB5058F UNIVERSAL CUP BRUSH 4 DIAMETER X5.1/2 FACE X5/8 INCH W
OSBORN 9902-515058 NYLON WHEEL BRUSH 250 X 20 X 20MM BORE/180G 515058
OSBORN 2202631351 WHEEL BRUSH KNOTTED WIRE S/S D125
PFERD 43506603 BRUSH RBU 25030/AK 32-2 INOX 0,30
PFERD 43701109 CRIMPED WIRE BRUSH POS RBU 100 X 28 X 14 MM STEEL 0.30
PFERD 43303005 WIRE KNOT BRUSH POS RBG 125X12X22.2MM STEEL 0.50
ROEBUCK CB37W58 CUP BRUSH 3.1/2 FACE 5/8 WHIT BOR
OSBORN 125MM 0.35ST TWIST KNOT WHEEL 6152-631131
OSBORN 9902566162 WHEEL BRUSH CRIMPED WIRE STEEL D200
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6X1X5/8 INCH