Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 84TZA.8 8MM P SHAPED HEX KEY
FACOM 84TZA.8 8MM P SHAPED HEX KEY
"P" hex socket wrench, hex socket, metric
References
facom:
84TZA.8
rubix:
255A1534
ean:
3662424074974
Technical specifications
Imprint
Hex / Allen
Imprint size
8
Length
240
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 84TZA.8 8MM P SHAPED HEX KEY
Carbon silicon steel for longer life.
Soft handle for comfort and to apply more torque.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
8
Length
240
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.72
excl. VAT
/
Each
£
17.66
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 5MM BALL END HEX KEY 42 KEL 5
WERA 023125 354 SCREWDRIVER HEX-PLUS 6.0/80 K'FORM+
SECO 4SMS795 75000262 C60 SPARE PART
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 14MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 2.5MM
ROEBUCK HEX WRENCH SHORT ARM 1 INCH
FACOM P SHAPED 2.5MM KEY 84TZA.2.5
WERA 022200 950 SPKL HF MULTICOLOUR HEX KEY 3.0/123 LONG BLACKLASER
WERA 133152 950PKS HEX KEY 2.5/63 SHORT BALLEND CHROME PLATED
WERA 027106 950PKL BM HEX KEY 5.0/160 LONG BALLEND BLACKLASER
ROEBUCK HEX WRENCH SHORT ARM 5/16 INCH
FACOM HEXAGONAL KEY 82H.5/16
FACOM 12MM LONG HEX KEY 83H.12
WERA 133151 950PKS HEX KEY 2.0/56 SHORT BALLEND CHROME PLATED
ROEBUCK HEX WRENCH SHORT ARM 22MM