FACOM P SHAPED 2.5MM KEY 84TZA.2.5
"P" hex socket wrench, hex socket, metric
See technical informationReferences
Facom:84TZA.2.5
Rubix:157A4652
EAN:3662424075179

Product details : FACOM P SHAPED 2.5MM KEY 84TZA.2.5
Carbon silicon steel for longer life.
Soft handle for comfort and to apply more torque.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Soft handle for comfort and to apply more torque.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2.5 |
| Length | 133 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 12.10 excl. VAT
/ Each
£ 14.52 incl. VAT
- Delivery usually within ( 14 ) days
