References
Facom:82H.5/16
Rubix:1235567
EAN:3148511236215



Product details : FACOM HEXAGONAL KEY 82H.5/16
82H - short male Allen keys in inches
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Packaged dimensions (D x W x H) | 110x45x10 mm |
| Package weight | 60 g |
| Imprint | hex / allen |
| Imprint size | 5/16 |
| Length | 100 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 2.29 excl. VAT
/ Each
£ 2.75 incl. VAT
- Delivery usually within ( 14 ) days
