Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
WERA 023125 354 SCREWDRIVER HEX-PLUS 6.0/80 K'FORM+
WERA 023125 354 SCREWDRIVER HEX-PLUS 6.0/80 K'FORM+
L-key Wera
References
wera:
4242724085
rubix:
2527226
ean:
4013288003997
Product details
Technical specifications
Product details : WERA 023125 354 SCREWDRIVER HEX-PLUS 6.0/80 K'FORM+
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.79
excl. VAT
/
Each
£
6.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 6.0MM LONG BALL HEX 83SH.6
ROEBUCK T HANDLE HEX KEY WRENCH 3 X 125MM
BAHCO 1995M-4 OFFSET KEY 4MM BLACK
WERA 022040 950PKLS HEX KEY 1.5/90 LONG BALLEND CHROME-PLATED
WERA 023107 354 SCREWDRIVER HEX-PLUS 2.5/75 K'FORM+
WERA 133152 950PKS HEX KEY 2.5/63 SHORT BALLEND CHROME PLATED
ROEBUCK TORX KEY WRENCH SET 9 PIECE T10 TO T50
FACOM 82H.1,5 HEXAGONAL KEY 82H.15
GEDORE HEX SOCKET 6MM 1669575 DTT 42 6
ROEBUCK T HANDLE HEX KEY WRENCH 4 X 125MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 14MM
FACOM HEXAGONAL KEY 82H.8
FACOM 84TZSA.4 METRIC T-HANDLED HEXAGON KEY / WRENCH 4MM
FACOM HEXAGONAL KEY 83SH.9
FACOM 84TZ.5SLS T-HANDLE METRIC HEX KEY 5MM - SAFETY LOCK SYSTEM