WERA 022200 950 SPKL HF MULTICOLOUR HEX KEY 3.0/123 LONG BLACKLASER


L-Key

References
wera:05022200001
rubix:258A3552
manufacturer :05022200001
ean:4013288188342
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size3 mm
Length123 mm

Product details : WERA 022200 950 SPKL HF MULTICOLOUR HEX KEY 3.0/123 LONG BLACKLASER


High quality Wera L-keys with colour coded, convenient plastic sleeve. This means that the tool is quickly accessible and the ergonomic and pleasant handle is easy on the hands even at low temperatures. The Hex-Plus profile offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The holding function holds screws securely on the tool. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Strengths

•L-keys for hexagonal socket screws
Hex-Plus allows socket head screws to live longer
Colour coded, easy-to-grip plastic sleeve, even at low temperatures
Hexagonal ballpoint on the long arm
The holding function holds screws securely on the tool

Technical specifications


Attributes
ImprintHex / Allen
Imprint size3 mm
Length123 mm
Show UNSPSC/ECL@SS
£ 4.09 excl. VAT
/ Each
£ 4.91 incl. VAT
  • Usually arrives within 14 working days