Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 70MM
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 70MM
Socket box Expert
References
expert:
E034107
rubix:
2014607
ean:
3258950341071
Technical specifications
Square drive adapter
1
''
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 70MM
Technical specifications
Attributes
Square drive adapter
1
''
Length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.79
excl. VAT
/
Each
£
137.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET SET 1/2IN 22 PIECES 865431
"FACOM J.161-1P12 SOCKET SET 3/8"""
FACOM MODM.SL161-36 1/2 SQUARE DRIVE METRIC 6PT SOCKET FOAM
FACOM J.40U SOCKET RACK J40U
GEDORE RED R49003033 33 PIECE 1/4 INCH SQUARE DRIVE SOCKET SET
GEDORE 19VMU-10 1/2 S/DR SOCKET SET (UP TO 36MM) 28 PIECES
BRITOOL EXPERT 3/8 INCH SOCKET SET 22 PIECE
FACOM 1/4DRV 11PHXSKTSET RXPICO
ROEBUCK 898101 1/4 HEXAGONAL SOCKETS AND BITS SET - 26 PCS RB S
GEDORE D 30 KMU-20 40PCE SOCKET & SCREWDRIVER SET 8ML TO 19ML
FACOM RL.NANO1 1/4IN SOCKET SET 38 PIECES NANO PEAR-HEAD RATCHET
9 PC 1/2IN DRV IMPACT ALLEN KEY SET
GEDORE SOCKET 1/4 DRIVE D20 KMU-20 37 PIECE SET
GEDORE 20 LMU-10 SOCKET SET 1/4 UD-IN-IS-PH-PZ-TX-XZN
FACOM RS.161-1PB 1/4IN - 1/2IN SOCKET SET 31 PIECES MBOX