PFERD 43201003CRIMPED END BRUSH 30 X 29 X 6 MM INOX 0.50
Pencil brushes on shank, untwisted PBU 3029/6 INOX 0,50
See technical informationReferences
Pferd Tools:PBU 3029/6 INOX 0,50
Rubix:228A7589
Manufacturer :43201003
EAN:4007220153215




Technical specifications
| Wire | stainless steel |
|---|---|
| Brush diameter | 30 mm |
| Rod diameter | 6 mm |
Product details : PFERD 43201003CRIMPED END BRUSH 30 X 29 X 6 MM INOX 0.50
Suitable for light brushing such as deburring, cleaning and derusting.
•Optimal access to hard-to-reach areas such as drilled holes and cavities as the wires spread out upon rotation.
•Optimal access to hard-to-reach areas such as drilled holes and cavities as the wires spread out upon rotation.
Technical specifications
Attributes
| Wire | stainless steel |
|---|---|
| Brush diameter | 30 mm |
| Rod diameter | 6 mm |
| Wire diameter | 0.5 mm |
| Max speed | 15000 rpm |
| Height of padding | 25 mm |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 15.20 excl. VAT
/ Each
£ 18.24 incl. VAT
- Usually arrives within 14 working days