OSBORN 9906030311 END BRUSH KNOTTED WIRE STEEL D23
End brushes, knotted wire
See technical informationReferences
Osborn:9906-030.311
Rubix:387A5109
Manufacturer :9906030311
EAN:4013349307460



Product details : OSBORN 9906030311 END BRUSH KNOTTED WIRE STEEL D23
Ruftuf end brushes, high-end quality, with high-performance wire developed by Osborn, for use on high-speed machines.
Strengths
High-performance wire developed by Osborn
Particularly cost-effective, long life, high tensile strength, high breaking strain and short set-up times
The diameter of the brush changes with increasing work speed; the brush flares, meaning different bore diameters can be worked on
Aggressive cleaning performance
TÜV-Süd certified (design tested, production monitored)
Particularly cost-effective, long life, high tensile strength, high breaking strain and short set-up times
The diameter of the brush changes with increasing work speed; the brush flares, meaning different bore diameters can be worked on
Aggressive cleaning performance
TÜV-Süd certified (design tested, production monitored)
Applications
Rust removal, paint stripping, deburring, weld seams.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x31x71 mm |
|---|---|
| Logistic Weight | 62 g |
| Wire | steel |
| Brush diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 15.14 excl. VAT
/ Each
£ 18.17 incl. VAT
- In stock: Next day delivery
