OSBORN 9906-030317 KNOTTED END BRUSH 30MM 0.35 WIRE 6MM SHANK
End brushes, knotted wire
See technical informationReferences
Osborn:9906-030.317
Rubix:80200944
Manufacturer :9906030317
EAN:4013349307507



Product details : OSBORN 9906-030317 KNOTTED END BRUSH 30MM 0.35 WIRE 6MM SHANK
Ruftuf end brushes, high-end quality, with high-performance wire developed by Osborn, for use on high-speed machines.
Strengths
High-performance wire developed by Osborn
Particularly cost-effective, long life, high tensile strength, high breaking strain and short set-up times
The diameter of the brush changes with increasing work speed; the brush flares, meaning different bore diameters can be worked on
Aggressive cleaning performance
TÜV-Süd certified (design tested, production monitored)
Particularly cost-effective, long life, high tensile strength, high breaking strain and short set-up times
The diameter of the brush changes with increasing work speed; the brush flares, meaning different bore diameters can be worked on
Aggressive cleaning performance
TÜV-Süd certified (design tested, production monitored)
Applications
Rust removal, paint stripping, deburring, weld seams.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x33x72 mm |
|---|---|
| Logistic Weight | 104 g |
| Wire | steel |
| Brush diameter | 30 mm |
| Rod diameter | 6 mm |
| Wire diameter | 0.35 mm |
| Max speed | 20000 rpm |
Show UNSPSC/ECL@SS
£ 15.18 excl. VAT
/ Each
£ 18.22 incl. VAT
- In stock: Next day delivery
