End Brush
Wire | Stainless Steel |
---|---|
Brush diameter | 22 mm |
Rod diameter | 6 mm |
Wire | Stainless Steel |
---|---|
Brush diameter | 22 mm |
Rod diameter | 6 mm |
Use | Plant engineering;Apparatus and container manufacturing;Stainless steel processing industry;Railing construction;Metal construction;Steel construction;Locksmith's shop |
Max speed | 20000 rpm |
Length | 70 mm |
Usually arrives within 14 working days