PFERD 43203001 CRIMPED END BRUSH 15 X 16 X 6 MM STEEL 0.35
Brush Pbu 1516/6 St 0,35
See technical informationReferences
Pferd Tools:PBU 1516/6 ST 0,35
Rubix:228A7582
Manufacturer :43203001
EAN:4007220153253




Product details : PFERD 43203001 CRIMPED END BRUSH 15 X 16 X 6 MM STEEL 0.35
Suitable for light brushing such as deburring, cleaning and derusting.
•Optimal access to hard-to-reach areas such as drilled holes and cavities as the wires spread out upon rotation.
•Optimal access to hard-to-reach areas such as drilled holes and cavities as the wires spread out upon rotation.
Brush Pbu 1516/6 St 0,35
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 15 mm |
| Rod diameter | 6 mm |
| Wire diameter | 0.35 mm |
| Max speed | 18000 rpm |
| Height of padding | 22 mm |
| Length | 65 mm |
Show UNSPSC/ECL@SS
£ 4.76 excl. VAT
/ Each
£ 5.71 incl. VAT
- Usually arrives within 14 working days
