KLINGSPOR 358352 CRIMPED END BRUSH 25 X 6 MM 0.3 SSTEEL BPS 600 W
End Brush
See technical informationSee documentsReferences
Klingspor:358352
Rubix:228A8867
EAN:4014855450749

Technical specifications
| Wire | stainless steel |
|---|---|
| Brush diameter | 25 mm |
| Rod diameter | 6 mm |
Documents
Product details : KLINGSPOR 358352 CRIMPED END BRUSH 25 X 6 MM 0.3 SSTEEL BPS 600 W
For fine machining and removal of light burrs in pipes or bores - Well
suited for processing and cleaning moulds and die-cast parts - Very
soft and adaptable tool
Technical specifications
Attributes
| Wire | stainless steel |
|---|---|
| Brush diameter | 25 mm |
| Rod diameter | 6 mm |
| Max speed | 18000 rpm |
| Length | 75 mm |
Show UNSPSC/ECL@SS
£ 5.79 excl. VAT
/ Each
£ 6.95 incl. VAT
- Usually arrives within 14 working days