Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
OSBORN 0002509162 END BRUSH CRIMPED WIRE STEEL D17
OSBORN 0002509162 END BRUSH CRIMPED WIRE STEEL D17
End brushes, crimped wire
References
osborn:
0002-509.162
rubix:
387A5104
manufacturer :
0002509162
ean:
4013349110886
Technical specifications
Wire
steel
Brush diameter
17
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 0002509162 END BRUSH CRIMPED WIRE STEEL D17
Crimped end brush, industrial quality, for use on high-speed machines and power drills.
Strengths
Flexible trim material, adjusts perfectly to the workpiece
For pinpoint work in places difficult to access, such as boreholes
Applications
Rust removal, paint stripping, smoothing, edge rounding, deburring, internal finishing.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
17
x
69
mm
Logistic Weight
44
g
Wire
steel
Brush diameter
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.45
excl. VAT
/
Each
£
8.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 9803630351 END BRUSH KNOTTED WIRE S/S D10
OSBORN 0124-509.103 0124509103 END BRUSH D 19 T31 S6 CR-STW 050 102P
PFERD 43216002 TAPERED WIRE END BRUSH 10 X 10 X 6 MM STEEL 0.30
OSBORN 7002509342 END BRUSH CRIMPED WIRE S/S D17
KLINGSPOR 358319 KNOTTED WIRE BRUSH 178X6X22.23MM 0.5 STEEL BRP 600 Z
KLINGSPOR 358362 ROTARY WIRE BRUSH 70X16X6MM 0.3 SSTEEL BRS 600 W
PFERD 43202005 WIRE END BRUSH 20 X 22 X 6 MM STEEL 0.20
PFERD 43218011 KNOTTED WIRE END BRUSH 12 X 10 X 6 MM STEEL 0.20
KLINGSPOR 358352 CRIMPED END BRUSH 25 X 6 MM 0.3 SSTEEL BPS 600 W
OSBORN 7002509343 END BRUSH CRIMPED WIRE S/S D25
KLINGSPOR 358344 KNOTTED END BRUSH 30 X 6 MM 0.35 STEEL BPS 600 Z
OSBORN 9906030304 RUFTUF END BRUSH D20 SHANK 6
KLINGSPOR 358364 ROTARY BRUSH 50X9X6MM POLYAMIDE SIC G120 BRS 600 P
PFERD 43218005 KNOTTED WIRE END BRUSH 10 X 10 X 6 MM INOX 0.20
WIRE BRUSH EB1221- 122P .375X3.5 29SWG