PFERD 43209002 KNOTTED WIRE END BRUSH 30 X 28 X 6 MM STEEL 0.50
Pencil brushes on stem, twisted PBG 3030/6 ST 0,50
See technical informationReferences
Pferd Tools:PBG 3028/6 ST 0,50
Rubix:228A7604
Manufacturer :43209002
EAN:4007220531075



Product details : PFERD 43209002 KNOTTED WIRE END BRUSH 30 X 28 X 6 MM STEEL 0.50
Aggressive brush.
Suitable for medium-duty brushing such as deburring, cleaning and derusting.
• Optimal access to hard-to-reach areas such as recesses and drilled holes.
Suitable for medium-duty brushing such as deburring, cleaning and derusting.
• Optimal access to hard-to-reach areas such as recesses and drilled holes.
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 30 mm |
| Rod diameter | 6 mm |
| Wire diameter | 0.5 mm |
| Max speed | 20000 rpm |
| Height of padding | 25 mm |
| Length | 68 mm |
Show UNSPSC/ECL@SS
£ 19.15 excl. VAT
/ Each
£ 22.98 incl. VAT
- Usually arrives within 14 working days
