Wheel Brush
Wire | Polyamide SiC grit 320 |
---|---|
Brush diameter | 50 mm |
Rod diameter | 6 mm |
Wire | Polyamide SiC grit 320 |
---|---|
Brush diameter | 50 mm |
Rod diameter | 6 mm |
Use | Plant engineering;Apparatus and container manufacturing;Stainless steel processing industry;Railing construction;Metal construction;Steel construction;Locksmith's shop |
Max speed | 6000 rpm |
Height of padding | 9 mm |
Length | 45 mm |
Usually arrives within 14 working days