KLINGSPOR 358333 KNOTTED END BRUSH 19 X 6 MM 0.35 STEEL BPS 600 Z
End Brush
See technical informationSee documentsReferences
Klingspor:358333
Rubix:228A8857
EAN:4014855451920

Documents
Product details : KLINGSPOR 358333 KNOTTED END BRUSH 19 X 6 MM 0.35 STEEL BPS 600 Z
Tool diameter changes depending on the rotation speed - Perfectly
suited for working on pipe inner surfaces or bores - High brushing
effect due to knotted wire design
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 19 mm |
| Rod diameter | 6 mm |
| Max speed | 20000 rpm |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- Usually arrives within 14 working days