End Brush
Wire | Stainless Steel |
---|---|
Brush diameter | 12 mm |
Rod diameter | 6 mm |
Wire | Stainless Steel |
---|---|
Brush diameter | 12 mm |
Rod diameter | 6 mm |
Use | Apparatus and container manufacturing;Metal construction;Oil and gas industry;Pipeline construction;Plant engineering;Railing construction;Stainless steel processing industry |
Max speed | 20000 rpm |
Length | 70 mm |
Usually arrives within 14 working days