KLINGSPOR 358364 ROTARY BRUSH 50X9X6MM POLYAMIDE SIC G120 BRS 600 P
Wheel Brush
See technical informationSee documentsReferences
Klingspor:358364
Rubix:228A8851
EAN:4014855450633

Technical specifications
| Wire | polyamide sic grit 120 |
|---|---|
| Brush diameter | 50 mm |
| Rod diameter | 6 mm |
Documents
Product details : KLINGSPOR 358364 ROTARY BRUSH 50X9X6MM POLYAMIDE SIC G120 BRS 600 P
Abrasive bristles of polyamide interspersed with silicon carbide (SiC)
grain for working with light contact pressure - Ideal for structuring
and paint stripping of wooden components - Removal of oxide layers
on non-ferrous metals or of tarnish colours on stainless steel components, e.g. filled rods on stainless steel railing
Technical specifications
Attributes
| Wire | polyamide sic grit 120 |
|---|---|
| Brush diameter | 50 mm |
| Rod diameter | 6 mm |
| Max speed | 6000 rpm |
| Height of padding | 9 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 7.86 excl. VAT
/ Each
£ 9.43 incl. VAT
- Usually arrives within 14 working days