PFERD 43216002 TAPERED WIRE END BRUSH 10 X 10 X 6 MM STEEL 0.30
Brush Pbul 1010/6 St 0,30
See technical informationReferences
Pferd Tools:PBUL 1010/6 ST 0,30
Rubix:228A7594
Manufacturer :43216002
EAN:4007220659205

Product details : PFERD 43216002 TAPERED WIRE END BRUSH 10 X 10 X 6 MM STEEL 0.30
Suitable for light brushing such as deburring, cleaning and derusting.
Special versions for particular applications.
PBUL: Particularly long version to access deep gaps.
PBUS: Tapered tip for superb accuracy.
• Optimal access to hard-to-reach areas.
Special versions for particular applications.
PBUL: Particularly long version to access deep gaps.
PBUS: Tapered tip for superb accuracy.
• Optimal access to hard-to-reach areas.
Brush Pbul 1010/6 St 0,30
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 10 mm |
| Rod diameter | 6 mm |
| Wire diameter | 0.3 mm |
| Max speed | 20000 rpm |
| Height of padding | 20 mm |
| Length | 120 mm |
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ Each
£ 7.56 incl. VAT
- Usually arrives within 14 working days
