References
Stahlwille:70090005
Rubix:116A9696
EAN:4018754040810



Product details : STAHLWILLE 3MM PIN PUNCH 70090005
With guide sleeve.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x8x95 mm |
|---|---|
| Logistic Weight | 19 g |
| Diameter | 8 mm |
| Length | 95 mm |
| Weight | 19 g |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- Usually arrives within 14 working days
