Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
BAHCO 3734N-6-150 DRIFT PUNCH
BAHCO 3734N-6-150 DRIFT PUNCH
Cylindrical Drift Punches with Hexagonal Shank
References
bahco:
3734N-6-150
rubix:
116A2862
ean:
7314150218080
Technical specifications
Diameter
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3734N-6-150 DRIFT PUNCH
Strengths
•Chrome finished vanadium extra hexagonal shank drift punch
Technical specifications
Attributes
Logistic Weight
80
g
Diameter
6
mm
Length
150
mm
Handle
Hexagonal Shank
Weight
80
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.22
excl. VAT
/
Each
£
7.46
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ECLIPSE PUNCH 1/4 INCH X 6.1MM 161D
FACOM DRIFT PUNCH 249.6
FACOM NAIL SET 247.G6
GEDORE 570012 ARC PUNCH 12 MM
FACOM NAIL SET 247.6
GEDORE PUNCH 99 12-4
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 4.0MM
ROEBUCK CENTRE PUNCH ROUND HEAD 150 X 12.0MM
ROEBUCK BELT PUNCH 15MM
FACOM DRIFT PUNCH 248.8
GEDORE 8710950 99-12-3 DRIFT PUNCH OCTAGONAL 120X12X3 MM
BAHCO B145.006.100 SCREWDRIVER AWL 6.0X100
BAHCO 3659-2.8 PUNCH
ROEBUCK BELT PUNCH 6MM
ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 1.5MM