Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK WAD PUNCH 13MM
ROEBUCK WAD PUNCH 13MM
Wad punches
References
roebuck:
4968964
rubix:
012456
ean:
3660338515521
Technical specifications
Diameter
13
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WAD PUNCH 13MM
For cutting holes in flexible materials or producing discs from the material.
that has been cut.
Forged monobloc tools, machined and polished cutting head.
Technical specifications
Attributes
Diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.92
excl. VAT
/
Each
£
14.30
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
FACOM DRIFT PIN PUNCH 8MM 246.8
FACOM 10MM CENTRE PUNCH 256.10
ROEBUCK BELT PUNCH 18MM
GEDORE 8710950 99-12-3 DRIFT PUNCH OCTAGONAL 120X12X3 MM
STAHLWILLE 70060010 104/120.X.3-DRIFT PUNCH
BRITOOL EXPERT CENTRE PUNCH 8MM
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 6.0MM
STANLEY 0-58-913 NAIL SET 2 4MM DYNOGRIP
STAHLWILLE 150 X 6MM PIN PUNCH 70070005
ROEBUCK PIN PUNCH 115 X 8.0MM
ROEBUCK PIN-PUNCH DIAMETER 2MM 828064
GEDORE 119-8 PIN PUNCH 8MM
STAHLWILLE 108 150X2.5 70070001 108/150.X2,5 PARALLEL PIN PUNCH
ROEBUCK BELT PUNCH 15MM
FACOM DRIFT PUNCH 249.G16