DEWALT DCH273H2T-GB 18V XR BRUSHLESS 24MM SDS-PLUS HAMMER DRILL
Brushless SDS-Plus Hammer Drill
See technical informationReferences
Dewalt:DCH273H2T-GB
Rubix:248A0075
EAN:5035048806982
Product details : DEWALT DCH273H2T-GB 18V XR BRUSHLESS 24MM SDS-PLUS HAMMER DRILL
Delivering 2.1 Joules of impact energy, and capable of drilling 24mm diameter holes in concrete, the brushless DCH273 hammer drill completes applications quicker than previous models. Part of our Perform & Protect range, it features anti rotation control and a low vibration level of 6.6m/s2 meaning you can work for longer. POWERSTACK 5AH batteries deliver 50% more power* with 50% more work per charge** and twice the lifetime*** of standard 5AH batteries. *vs. DEWALT DCB184 battery, not in application **Usable energy vs. DEWALT DCB184 battery, not in application ***Charge cycles vs. DEWALT DCB184 battery.
Strengths
• Ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4mm to 24mm
• Bright white LED with delay feature improves visibility
• Perform & Protect: best-in-class vibration at 6.6m/s², minimising user fatigue
• Electronic clutch for consistently-high torque and improved durability
• Rotation stop mode for light chiselling in plaster, tiles
• Brushless motor with high capacity XR 5.0Ah 18V Lithium-ion battery platform for extreme runtime and reduced maintenance
• Impact stop mode for rotary only drilling in wood and metal
• Brushless motor with high capacity XR 5.0Ah 18V Lithium-ion battery platform for extreme runtime and reduced maintenance
• *vs. DEWALT DCB184 battery, not in application **Usable energy vs. DEWALT DCB184 battery, not in application ***Charge cycles vs. DEWALT DCB184 battery.
• Bright white LED with delay feature improves visibility
• Perform & Protect: best-in-class vibration at 6.6m/s², minimising user fatigue
• Electronic clutch for consistently-high torque and improved durability
• Rotation stop mode for light chiselling in plaster, tiles
• Brushless motor with high capacity XR 5.0Ah 18V Lithium-ion battery platform for extreme runtime and reduced maintenance
• Impact stop mode for rotary only drilling in wood and metal
• Brushless motor with high capacity XR 5.0Ah 18V Lithium-ion battery platform for extreme runtime and reduced maintenance
• *vs. DEWALT DCB184 battery, not in application **Usable energy vs. DEWALT DCB184 battery, not in application ***Charge cycles vs. DEWALT DCB184 battery.
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 691.82 excl. VAT
/ Each
£ 830.18 incl. VAT
- In stock: Next day delivery
