Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
PFERD 1213RUK200MMH2 11610203 GAUGE FILE 1213RUK 200 C2
PFERD 1213RUK200MMH2 11610203 GAUGE FILE 1213RUK 200 C2
File Pferd Tools
References
pferd tools:
11610203
rubix:
228A7502
ean:
4007220011058
Technical specifications
Shape
Rectangular
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 1213RUK200MMH2 11610203 GAUGE FILE 1213RUK 200 C2
Rectangular file, tanged with two round uncut edges and cut on two sides.
Shape F according to DIN 7262.
Flat chain saw files are used to file the depth gauges of saw chains.
• Stock removal rate is precisely tailored to the depth gauge.
Technical specifications
Attributes
Shape
Rectangular
Length
200
mm
Model
1213 ruk
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.00
excl. VAT
/
Each
£
13.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1-230-10-3-2 10IN ROUND WITH HANDLE CUT 3
ROEBUCK ENGINEERS FILE 6 HAND SECOND
ROEBUCK ENGINEERS FILE ROUND SMOOTH 4 INCH
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 200MM 829037
ROEBUCK MILLENICUT HAND FILE 14 INCH
BAHCO 2-300-14-4-0 14CM HAND NEEDLE FILE CUT 4
ROEBUCK ENGINEERS FILE 4 INCH 100MM SQUARE SMOOTH
ECLIPSE FLAT SCRAPER 100MM 96B
FACOM FILE ROND 250*8 5 RD.MD250SR
ROEBUCK HANDLED ENGINEERS FILE 12 INCH FLAT BASTARD
BAHCO 1-230-12-2-0 12IN ROUND FILE CUT 2
BAHCO 1-210-08-1-0 8IN HALF ROUND FILE CUT 1
FACOM PAM.MD200EMA FLAT FILE SECOND CUT 200MM
BAHCO 1-110-10-2-2 10IN FLAT WITH HANDLE CUT 2
ROEBUCK HANDLED ENGINEERS FILE 14 INCH HALF-ROUND SECOND