PFERD 31706254 MOUNTED POINT KU 13 X 6 MM ADW 46 M5V STEEL
Pencil grinding wheel Pferd Tools
See technical informationReferences
Pferd Tools:KU 13 6 ADW 46 M5V STEEL
Rubix:228A8296
Manufacturer :31706254
EAN:4007220101209



Product details : PFERD 31706254 MOUNTED POINT KU 13 X 6 MM ADW 46 M5V STEEL
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
- Usually arrives within 14 working days
