Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31106276 MOUNTED POINT ZY W153 5X10X6MM AR 60 O5V STEEL EDGE
PFERD 31106276 MOUNTED POINT ZY W153 5X10X6MM AR 60 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31106276
rubix:
228A7995
ean:
4007220094778
Technical specifications
Diameter
5
mm
Grain
60
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31106276 MOUNTED POINT ZY W153 5X10X6MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
5
mm
Grain
60
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31105270 MOUNTED POINT ZY 4 X 8 X 3 MM AR 100 O5V STEEL EDG
PFERD 31131746 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 60 L6B INOX
PFERD 31118278 MOUNTED POINT ZY W177 10X20X6MM AR 80 O5V STEEL EDGE
PFERD 31122278 MOUNTED POINT ZY W185 13X13X3MM AR 80 O5V STEEL EDGE
PFERD 31321274 MOUNTED POINT ZY W216 25X6X6MM AR 46 O5V STEEL EDGE
PFERD 31114130 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 46 J5V TOUGH
PFERD 32208276 MOUNTED POINT KE 20 X 32 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31119258 MOUNTED POINT ZY W178 10 X 25 X 6 MM ADW 80 M5V STEEL
PFERD 32209274 MOUNTED POINT KE 10 X 25 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31127253 MOUNTED POINT ZY 16 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 32105340 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 80 J5V TOUGH
PFERD 31103135 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 60 J5V TOUGH
PFERD 31308250 MOUNTED POINT ZY W172 10 X 2 X 3 MM ADW 100 M5V STEEL
PFERD 31705340 MOUNTED POINT KU 8 X 3 MM AWCO 80 J5V TOUGH
NORTON 66253055127 GRINDING WHEEL ASSY