Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31311250 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 100 M5V STEEL
PFERD 31311250 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 100 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31311250
rubix:
228A8185
ean:
4007220098776
Technical specifications
Diameter
13
mm
Grain
100
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31311250 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 100 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
13
mm
Grain
100
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31131256 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 31142276 MOUNTED POINT ZY 5 X 15 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31104276 MOUNTED POINT ZY 4 X 8 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31105276 MOUNTED POINT ZY 4 X 8 X 3 MM AR 60 O5V STEEL EDGE
PFERD 32103276 MOUNTED POINT SP 5 X 10 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31128273 MOUNTED POINT ZY 16 X 40 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31332612 MOUNTED POINT ZY W242 50X25X6MM AN 24 N5B INOX EDGE
PFERD 31137274 MOUNTED POINT ZY W231 32X40X6MM AR 46 O5V STEEL EDGE
PFERD 31321278 MOUNTED POINT ZY W216 25X6X6MM AR 80 O5V STEEL EDGE
PFERD 31709273 MOUNTED POINT KU 25 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31134276 MOUNTED POINT ZY W220 25X25X6MM AR 60 O5V STEEL EDGE
PFERD 31330254 MOUNTED POINT ZY 40 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 31187272 MOUNTED POINT ZY W231 32X40X8MM AR 24 O5V STEEL EDGE
PFERD 31115254 MOUNTED POINT ZY W176 10 X 13 X 6 MM ADW 46 M5V STEEL
PFERD 31126256 MOUNTED POINT ZY W195 16 X 20 X 6 MM ADW 60 M5V STEEL