Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD PR 0625 A 80 42810608 POLIROLL CARTRIDGE ROLL PR 6 X 25MM P80
PFERD PR 0625 A 80 42810608 POLIROLL CARTRIDGE ROLL PR 6 X 25MM P80
Abrasive roller Pferd Tools
References
pferd tools:
42810608
rubix:
228A7685
ean:
4007220152300
Technical specifications
Length
25
mm
Width
6
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : PFERD PR 0625 A 80 42810608 POLIROLL CARTRIDGE ROLL PR 6 X 25MM P80
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Length
25
mm
Width
6
mm
Grain
80
Material
paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.90
excl. VAT
/
Each
£
1.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 77696042075 RTH RSL 115X10M F4614 NOR SIUF GY
NORTON 63642548949 NON WOVEN ROLL 115X 10M MAROON VERY FINE A
KLINGSPOR 4226 ALU OXIDE ROLLS P240 50MM X 25M
PFERD 42821505 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P50
KLINGSPOR 244611 PS22 ROLLS 115MM X 50M, P40
3M 04241 PAPER ROLL 241UZ 115MMX50000MM P080
NORTON 63642557608 RTH RL 115X25M A275 NOR P400 F03
PFERD PR 1850 A 50 42811905 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P50
PFERD 42811315 POLIROLL CARTRIDGE ROLL PR 12 X 35MM P150
3M 3764 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M A MED
PFERD 42811350 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P120
KLINGSPOR 25MMX50M 60G ROLL 3771
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 120G 174098
NORTON 63642557584 RTH RL 115X25M A275 NOR P150 F03
KLINGSPOR 3769 KL361 JF ROLLS