Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 25MMX50M 60G ROLL 3771
KLINGSPOR 25MMX50M 60G ROLL 3771
Roll-canvas KL 361 JF
References
klingspor:
3771
rubix:
119A5398
ean:
4014855014415
Technical specifications
Length
50000
mm
Width
25
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 25MMX50M 60G ROLL 3771
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
25
mm
Grain
60
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.08
excl. VAT
/
Each
£
45.70
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
3M 650630 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M A VFN
KLINGSPOR 174097 115 X 4500MM P100 YELLOW ABRASIVE ROLL
PFERD PR 1835 A 150 42811815 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P150
KLINGSPOR 4220 ALU OXIDE ROLLS P80 50MM X 25M
KL 361 JF EMERY ROLL 25 X 50M - 80 GRIT
KLINGSPOR KLINGSPOR-4224 ALU OXIDE ROLLS P180 50MM X 25M
KLINGSPOR 4222 ALU OXIDE ROLLS P120 50MM X 25M
PFERD 115MMX10MABRROLLA100 622711
NORTON 63642557738 RTH RL 100X10M F2560 NOR AOVF MA FC
PFERD 42811246 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P60
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 80G 307684
NORTON 66261018300 4X30FT F2401 TRIMMED ROLL
KLINGSPOR 3773 MedEmryRoll 25MMx50M
KLINGSPOR 260365 NRO 500 NON WOVEN ROLL 100 X 10MTR GRIT 100 SIC
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 60G 174095