Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
3M 04241 PAPER ROLL 241UZ 115MMX50000MM P080
3M 04241 PAPER ROLL 241UZ 115MMX50000MM P080
3M Rolls Red
References
3m:
4241
rubix:
268629
manufacturer :
7000060318
Technical specifications
Length
0.05
mm
Width
115
mm
Grain
80
Product details
Technical specifications
Product details : 3M 04241 PAPER ROLL 241UZ 115MMX50000MM P080
Very open coat combined with Xodust Dust Control anti-static coating resists loading to give long product life. Hand and portable machine sanding.
Technical specifications
Attributes
Length
0.05
mm
Width
115
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.09
excl. VAT
/
Each
£
104.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 150MMX10M MED ROLL 63642557507
PFERD SBR 50 A 240 ROLL FOR ABRASIVE BAND 45016224
PRODECADV PASMV120 5M SANDING MESH - 120 GRIT
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 1500GRIT PK 2
KLINGSPOR 3982P1 KL 361 JF ABRASIVE ROLL P120 150 X 50MTR
PFERD 42810848 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P80
PFERD 42811348 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P80
PFERD PR 0935 A 150 42810915 POLIROLL CARTRIDGE ROLL PR 9 X 35MM P150
PFERD PR 1835 A 50 42811805 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P50
KLINGSPOR 25MMX50M 60G ROLL 3771
NORTON 63642557602 ROTOLOFOAM ROLL ALUMINIUM OX PAPER 115 X 25M X 240G
KLINGSPOR 3858 KL361JF ROLLS 50MM X 50M 240 GRIT
NORTON 100X10M F4804TRIMMED ROLL
PFERD 115MMX10MABRROLLA100 622711
PFERD 42821315 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 35MM P150