Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
PFERD 42821505 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P50
PFERD 42821505 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P50
Abrasive roller Pferd Tools
References
pferd tools:
42821505
rubix:
228A7712
ean:
4007220152584
Technical specifications
Length
35
mm
Width
15
mm
Grain
50
See all Specifications
Product details
Technical specifications
Product details : PFERD 42821505 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P50
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Length
35
mm
Width
15
mm
Grain
50
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.31
excl. VAT
/
Each
£
3.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD PR 1835 A 50 42811805 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P50
PFERD PR 1835 A 150 42811815 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P150
KLINGSPOR KL 361 JF 50X50000MM 50MMX320GAL/OXKL361J 3860
PFERD 42810948 POLIROLL CARTIDGE ROLL PR 9 X 35MM CO-COOL P80
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 40G 174094
PFERD 45016540 ROLL FOR ABRASIVE BAND SBR-P 115 A100
PFERD PRK 1225 A 150 P150 12X25MM PRK 152546
KLINGSPOR 4220 ALU OXIDE ROLLS P80 50MM X 25M
PFERD PR 1835 A 80 42811808 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P80
NORTON 63642571202 NON WOVEN ROLL 100X 10M GREY ULTRA FINE S
KLINGSPOR 3782 25 MM X 50 M X 400 GRIT ALI/OXIDE ROLL
KLINGSPOR 3774 EMERY CLOTH ROLL 25MM X 50M 120 GRIT
PFERD SBR 50 A 240 ROLL FOR ABRASIVE BAND 45016224
3M 3765 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M TYPE T
NORTON 63642571050 NON WOVEN ROLL 100X 10M MAROON VERY FINE A