Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 3769 KL361 JF ROLLS
KLINGSPOR 3769 KL361 JF ROLLS
Roll-canvas KL 361 JF
References
klingspor:
3769
rubix:
266A8369
ean:
4014855014378
Technical specifications
Length
50000
mm
Width
25
mm
Grain
40
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 3769 KL361 JF ROLLS
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
25
mm
Grain
40
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.71
excl. VAT
/
Each
£
45.25
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42811250 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P120
NORTON 77696042071 ROLLS TRIMMED ROTOLO-115X10M#MFINE
NORTON 63642571056 NON WOVEN ROLL 150X 10M MAROON VERY FINE A
PFERD 45016534 ROLL FOR ABRASIVE BAND SBR-P 115 A 40
KLINGSPOR 25MMX50M 60G ROLL 3771
KLINGSPOR 153398 115 MM P120 ABRASIVE ROLL
PFERD 42821515 POLIROLL TAPER CARTRIDGE ROLL PRK 15 X 35MM P150
3M 04241 PAPER ROLL 241UZ 115MMX50000MM P080
KLINGSPOR ALUMINIUM OX CLOTH 3922
NORTON 63642557604 RTH RL 115X25M A275 NOR P280 F03
PFERD 42811350 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P120
KLINGSPOR 10034970 TBA 50 X 50000 MM GRAIN 220 PACK OF 1
KLINGSPOR 182418 PS30D ABRASIVE PAPER ROLL 115MM X 50M P240 FINE
PFERD PR 1835 A 50 42811805 POLIROLL CARTRIDGE ROLL PR 18 X 35MM P50
PFERD 42811246 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P60